Zoro Homepage

Elect Tankless Water Heater, 63A, 240V

  • Mfr # R-63L/240

  • Zoro # G2343280


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Voltage
240 VAC
Amps AC
63
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Overall Width
10.63 in
Overall Height
9.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-63L/240
Zoro #
G2343280
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10.63 in
Overall Height
9.88 in
Overall Depth
4.25 in
Hot Outlet Size
3/8 in

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.34 gpm, Overall Height 9.88 in, Overall Width 10.63 in, Overall Depth 4.25 in, Power Consumption 15,100 W, Adjustable Thermostat Yes, Current 63 A, Application Kitchen Sinks, Mop Sinks, Multiple Lavatories, Scrub Sinks, Showers, Cord Conductor Gauge 4 AWG Wire, Electrical Connection Type Hardwired, Element Material Celcon Plastic, Hot Outlet Connection Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.