Shop MR. STEAM
See all product information
ButlerFlex Steam Shower Control Package with TempoFlex Control and Steamhead in White Satin Brass
Mfr # ABUTLER1W-SB
Zoro # G316508150
product price:Â $2,703.99
/ea
Free Shipping & Returns
Key Features
Rated Watts
120 W
Height (In.)
11
Width (In.)
28
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ABUTLER1W-SB
Zoro #
G316508150
UPC #
767931910753
Country of Origin
Multiple
Dimensions
Height (In.)
11
Width (In.)
28
Details
Item
Control Package
Rated Watts
120 W
Color
White
Description
The ButlerFlex Package showcases the iSteamFlex control, the only wireless steam shower control that offers desired flexibility and easy Steam, Chroma, and Aroma Therapy system control.
- ButlerFlex Packages includes: iTempoFlex Control, Aroma Steam Head, SteamLinx, AutoFlush and Drip Pan.
- Command more than just steam on this user-friendly interface. Easily add AromaSteam and ChromaSteam capabilities from this sleek control.
- Comes with matching Aroma Steamhead
- Comes with wireless SteamLinx Module and Mobile App to control your steam experience with your smartphone or mobie device.
- Comes with AutoFlush system for self cleaning of generator.
- Controls Aroma Therapy system- On/Off (Aroma system sold separately)
- Controls Chroma Therapy system cycles through standard colors (Chroma lighting sold separately).
- Capacitive touch steam shower control.
- Control is approximately 5.25" tall x 3.75" wide and sits off the wall 7/8"
- Rechargeable sealed battery designed to hold a charge for up to 6 months.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.