Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-12L/240 110F

  • Zoro # G3814439


product price: $312.68
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
2880
Amps - Water Heaters
12
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-12L/240 110F
Zoro #
G3814439
UPC #
883232517467
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Depth
2-3/4"
Overall Height
6.25 in
Width
9-5/8"
Overall Width
9.63 in
Height
6-1/4"
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
2880
Amps - Water Heaters
12
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Phase
Single
Includes
Compression Fittings, Faucet Flow Controls
Max. Flow Rate
1 gpm
Item - Water Heaters
Electric Tankless Water Heater
Mounting
Vertical
Elements
Bare Wire Nickel Chrome
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Water Connection
3/8" Compression
Temp. Rise @ 0.5 GPM
39 Degrees F
NEMA Rating
1
Default Temperature
110 Degrees F
Pressure Range
25 to 150 psi
Housing Material
Aluminum
Cord Conductor Gauge
14 AWG Wire
Temperature Rise @ Flow
20 Degrees F @ 1 gpm, 39 Degrees F @ 0.50 gpm, 56 Degrees F @ 0.35 gpm
Market
Commercial, Residential
Hot Outlet Type
Compression
Minimum Delivered Temperature
110 Degrees F
Minimum Flow Activation
0.2 gpm
Element Material
Celcon Plastic
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Adjustable Thermostat
No
Mounting Type
Wall Mounting
Cold Inlet Type
Compression
Current
12 A
Minimum Water Pressure
25 psi
Power Consumption
2,880 W
Maximum Flow Rate
1 gpm
Maximum Delivered Temperature
160 Degrees F
Environment
Indoor
Energy Factor
0.99
Mounting Orientation
Vertical
Maximum Water Pressure
80 psi
Operating Voltage
240V AC

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 2,880 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 12 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.