Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-15L/208 110F

  • Zoro # G3814612


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
3120
Amps - Water Heaters
15
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-15L/208 110F
Zoro #
G3814612
UPC #
883232517498
Country of Origin
United States

Dimensions

Depth
2-3/4"
Width
9-5/8"
Overall Depth
2.75 in
Overall Width
9.63 in
Overall Height
6.25 in
Wire Size
14 AWG
Height
6-1/4"
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208
Watts - Water Heaters
3120
Amps - Water Heaters
15
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Default Temperature
110 Degrees F
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
NEMA Rating
1
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Max. Flow Rate
1 gpm
Temp. Rise @ 0.5 GPM
43 Degrees F
Water Connection
3/8" Compression
Pressure Range
25 to 150 psi
Mounting
Vertical
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Compression Fittings, Faucet Flow Controls
Item - Water Heaters
Electric Tankless Water Heater
Elements
Bare Wire Nickel Chrome
Phase
Single
Cord Conductor Gauge
14 AWG Wire
Energy Factor
0.99
Maximum Delivered Temperature
160 Degrees F
Minimum Flow Activation
0.2 gpm
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Cold Inlet Type
Compression
Current
15 A
Element Material
Celcon Plastic
Adjustable Thermostat
No
Power Consumption
3,120 W
Maximum Flow Rate
1 gpm
Minimum Water Pressure
25 psi
Mounting Type
Wall Mounting
Hot Outlet Type
Compression
Market
Commercial, Residential
Maximum Water Pressure
80 psi
Environment
Indoor
Temperature Rise @ Flow
21 Degrees F @ 1 gpm, 43 Degrees F @ 0.50 gpm, 61 Degrees F @ 0.35 gpm
Mounting Orientation
Vertical
Operating Voltage
208V AC
Minimum Delivered Temperature
110 Degrees F
Housing Material
Aluminum

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 3,120 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.