Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-20L/120 110F

  • Zoro # G3814560


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
2400
Amps - Water Heaters
20
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-20L/120 110F
Zoro #
G3814560
UPC #
883232517528
Country of Origin
United States

Dimensions

Width
9-5/8"
Wire Size
12 AWG
Overall Height
6.25 in
Depth
2-3/4"
Overall Depth
2.75 in
Height
6-1/4"
Overall Width
9.63 in
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
2400
Amps - Water Heaters
20
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Phase
Single
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Water Connection
3/8" Compression
NEMA Rating
1
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Includes
Compression Fittings, Faucet Flow Controls
Item - Water Heaters
Electric Tankless Water Heater
Temp. Rise @ 0.5 GPM
33 Degrees F
Pressure Range
25 to 150 psi
Mounting
Vertical
Elements
Bare Wire Nickel Chrome
Default Temperature
110 Degrees F
Max. Flow Rate
1 gpm
Environment
Indoor
Hot Outlet Type
Compression
Power Consumption
2,400 W
Maximum Delivered Temperature
160 Degrees F
Minimum Delivered Temperature
110 Degrees F
Maximum Water Pressure
80 psi
Minimum Flow Activation
0.2 gpm
Market
Commercial, Residential
Energy Factor
0.99
Cold Inlet Type
Compression
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Operating Voltage
120V AC
Maximum Flow Rate
1 gpm
Mounting Orientation
Vertical
Housing Material
Aluminum
Cord Conductor Gauge
12 AWG Wire
Current
20 A
Mounting Type
Wall Mounting
Minimum Water Pressure
25 psi
Element Material
Celcon Plastic
Temperature Rise @ Flow
33 Degrees F @ 0.50 gpm, 47 Degrees F @ 0.35 gpm
Adjustable Thermostat
No

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 2,400 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.