Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-30L/277 110F

  • Zoro # G3814445


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
277
Watts - Water Heaters
8310
Amps - Water Heaters
30
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-30L/277 110F
Zoro #
G3814445
UPC #
883232517573
Country of Origin
United States

Dimensions

Overall Width
9.63 in
Overall Height
6.25 in
Overall Depth
2.75 in
Wire Size
10 AWG
Depth
2-3/4"
Height
6-1/4"
Width
9-5/8"
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
277
Watts - Water Heaters
8310
Amps - Water Heaters
30
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Max. Flow Rate
2 gpm
Water Connection
3/8" Compression
Item - Water Heaters
Electric Tankless Water Heater
Default Temperature
110 Degrees F
Temp. Rise @ 1.5 GPM
38 Degrees F
NEMA Rating
1
Pressure Range
25 to 150 psi
Mounting
Vertical
Phase
Single
Includes
Compression Fittings, Faucet Flow Controls
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Elements
Bare Wire Nickel Chrome
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Maximum Flow Rate
2 gpm
Operating Voltage
277V AC
Energy Factor
0.99
Temperature Rise @ Flow
28 Degrees F @ 2 gpm, 38 Degrees F @ 1.50 gpm, 57 Degrees F @ 1 gpm, 90 Degrees F @ 0.35 gpm, 90 Degrees F @ 0.50 gpm
Mounting Type
Wall Mounting
Environment
Indoor
Maximum Delivered Temperature
160 Degrees F
Market
Commercial, Residential
Maximum Water Pressure
80 psi
Cold Inlet Type
Compression
Housing Material
Aluminum
Minimum Water Pressure
25 psi
Current
30 A
Hot Outlet Type
Compression
Cord Conductor Gauge
10 AWG Wire
Minimum Flow Activation
0.2 gpm
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Mounting Orientation
Vertical
Power Consumption
8,310 W
Minimum Delivered Temperature
110 Degrees F
Element Material
Celcon Plastic
Adjustable Thermostat
No

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 8,310 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.