Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-40L/240 110F

  • Zoro # G3814454


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
9600
Amps - Water Heaters
40
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-40L/240 110F
Zoro #
G3814454
UPC #
883232517597
Country of Origin
United States

Dimensions

Overall Height
6.25 in
Wire Size
8 AWG
Height
6-1/4"
Depth
2-3/4"
Overall Width
9.63 in
Overall Depth
2.75 in
Width
9-5/8"
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
9600
Amps - Water Heaters
40
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Water Connection
3/8" Compression
Phase
Single
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
NEMA Rating
1
Default Temperature
110 Degrees F
Max. Flow Rate
2 gpm
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Includes
Compression Fittings, Faucet Flow Controls
Temp. Rise @ 1.5 GPM
44 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Elements
Bare Wire Nickel Chrome
Pressure Range
25 to 150 psi
Mounting
Vertical
Operating Voltage
240V AC
Current
40 A
Minimum Delivered Temperature
110 Degrees F
Element Material
Celcon Plastic
Adjustable Thermostat
No
Minimum Flow Activation
0.2 gpm
Energy Factor
0.99
Temperature Rise @ Flow
33 Degrees F @ 2 gpm, 44 Degrees F @ 1.50 gpm, 66 Degrees F @ 1 gpm, 90 Degrees F @ 0.35 gpm, 90 Degrees F @ 0.50 gpm
Mounting Type
Wall Mounting
Hot Outlet Type
Compression
Market
Commercial, Residential
Mounting Orientation
Vertical
Minimum Water Pressure
25 psi
Power Consumption
9,600 W
Cold Inlet Type
Compression
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Environment
Indoor
Cord Conductor Gauge
8 AWG Wire
Housing Material
Aluminum
Maximum Flow Rate
2 gpm
Maximum Water Pressure
80 psi
Maximum Delivered Temperature
160 Degrees F

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 9,600 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 40 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.