Electric Tankless Water Heater, Wall Mount, 3,600 W, 1.5 gpm Max. Flow Rate, 120V AC, 30 A

  • Mfr # SR-30L/120 HTR-I
  • Zoro # G3502676
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
120V
Watts - Water Heaters
3,600 W
Amps - Water Heaters
30 A
Phase - Water Heaters
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR-30L/120 HTR-I
Zoro #
G3502676
UPC #
883232513247
Country of Origin
United States
Water Heater Design
Point-of-Use
Voltage - Water Heaters
120V
Watts - Water Heaters
3,600 W
Amps - Water Heaters
30 A
Phase - Water Heaters
1
Temp. Range - Water Heaters
90 Degrees to 120 Degrees F
Min. Flow Activation
0.35 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Temp. Rise @ 0.5 GPM
49 Degrees F
Features
99% Energy Efficient, Compact Size, Easy to Install, Low Installation Cost, Unlimited Hot Water
Mounting
Horizontal
Residential / Commercial
Both
Includes
Compression Fittings, Faucet Flow Control
Pressure Range
25 to 150 psi
Temp. Rise @ 1.5 GPM
16 Degrees F
Item - Water Heaters
Electric Tankless Water Heater
Voltage
120V AC
Temp. Range
90 Degrees to 120 Degrees F
Phase
Single
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Water Connection
3/8 in Compression
Amps AC
30 A
Temp. Rise @ 20.0 GPM
30 A
Watts
3600
Max. Flow Rate
2 gpm
Maximum Flow Rate
1.5 gpm
Maximum Delivered Temperature
120 Degrees F
Power Consumption
3,600 W
Mounting Orientation
Horizontal
Environment
Indoor
Maximum Water Pressure
80 psi
Cord Conductor Gauge
10 AWG Wire
Adjustable Thermostat
No
Minimum Delivered Temperature
80 Degrees F
Operating Voltage
120V AC
Market
Commercial, Residential
Element Material
Celcon Plastic
Application
Hospitality Sink, Manual Hand Washing Faucet
Temperature Rise @ Flow
25 Degrees F @ 1 gpm, 33 Degrees F @ 0.75 gpm, 61 Degrees F @ 0.40 gpm
Minimum Water Pressure
25 psi
Minimum Flow Activation
0.35 gpm
Cold Inlet Type
Compression
Hot Outlet Type
Compression
Location of Use
Point-of-Use
Series
SR
Product Type
Electric Tankless Water Heater

Dimensions

Height
6 1/4 in
Width
9 5/8 in
Depth
2 3/4 in
Wire Size
10 AWG
Overall Depth
2.75 in
Overall Height
6.25 in
Overall Width
9.63 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 3,600 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 140 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential, Application Hospitality Sink, Manual Hand Washing Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.