Shop CHURCH SEAT
Create Account
1955SSCT 000 Elongated Open Front Toilet Seat in White
- Mfr # 1955SSCT 000
- Zoro # G303774131
product price:
$
63.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1955SSCT 000
- Zoro #
- G303774131
- UPC #
- 73088029508
- Country of Origin
- China
Description
This elongated open front toilet seat features the STA-TITE Commercial Fastening System that installs with ease and never loosens. This seat is made from resilient plastic that resists wear, chips and stains and includes color-matched bumpers and self- sustaining check hinges.
Fits all manufacturers' elongated bowls.
Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains.
STA-TITE Commercial Fastening System reduces installation time and eliminates callbacks for loose seats.
Self-sustaining check hinge holds seat in its raised position and prevents the seat from going 11° beyond vertical.
Non-corrosive 300 series stainless steel posts and pintles.
Color-matched bumpers and hinges.
Made in the USA (Sheboygan Falls, WI).
Made with environmentally friendly materials and processes.
Antimicrobial: No.
Bolt Spread: 5.5.
Color Family: White.
Energy Star Compliant: No.
Front Type: Open.
Product Depth: 1.0625".
Product Height: 18.5".
Product Width: 14.25".
Seat Material: Plastic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.