Clover Imaging Remanufactured High Yield Cyan Ink Cartridge for Brother LC203XL
- Mfr # 118104
- Zoro # G505296837
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Ink/Toner Color
Cyan
Max. Page Yield
550 Pages
Print Technology
Inkjet
Yield Type
High
Fits Brand
Brother
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 118104
- Zoro #
- G505296837
- UPC #
- 801509340952
- Country of Origin
- Mexico
Details
- Ink/Toner Color
- Cyan
- Item
- Ink
- Max. Page Yield
- 550 Pages
- Print Technology
- Inkjet
- Yield Type
- High
- Fits Brand
- Brother
- Compatible OEM Model Number
- MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW
Description
Brother MFC-J460DW, MFC-J480DW, MFC-J485DW, MFC-J680DW, MFC-J880DW, MFC-J885DW, MFC-J4320DW, MFC-J4420DW, MFC-J4620DW, MFC-J5520DW, MFC-J5620DW, MFC-J5720DW (LC-203XL) - Inkjet Cartridge, Cyan, High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.