9 Industrial Labeling System
- Mfr # LT9
- Zoro # G415230570
Key Features
Specifications
Product Information
- MFR #
- LT9
- Zoro #
- G415230570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Label Width
- 9 in
Details
- Item
- Industrial Labeling System
- Includes
- Starter ribbon, Label applicator, Cleaning swabs, Power cable, and USB cable
- Printhead Resolution
- 300 dpi
- Color Printing Capability
- Single Color
- For Use With
- LT9 Vinyl Supply and LT9 Print Ribbon
- Maximum Print Speed
- 4 in/sec
- Display
- Full-Color LCD Touchscreen
- Interface
- Parallel Port, USB 2.0 Port, RS-232C Port, Power Jack Socket, SD Card Slot, Ethernet Port, PS/2 Port, Power Swit
- Output Voltage
- 24V DC
- Power
- 200W
- Input Amps
- 3A
- Memory
- 256MB RAM, 512MB Flash
- Input Voltage
- 100 to 240V AC
- Output Amps
- 8.33A
- Frequency
- 50/60 Hz
Description
Create large-format safety signs and labels with the LabelTac® 9 Industrial Label Printer — the ultimate labeling solution for facilities that need to communicate clearly across large spaces. The LabelTac 9 prints durable labels from 4" up to 9" wide, making it ideal for applications such as warehouse signage, arc flash labels, pipe marking, and directional signage that must be seen from a distance. Built for industrial use, the LabelTac 9 features a heavy-duty metal chassis, a side media-view window to monitor supply usage, and an intuitive full-color LCD screen that displays real-time print status and supply levels. With both USB and Ethernet connectivity, setup is fast and flexible for any workstation. The easy side-loading design allows for quick ribbon and supply changes to minimize downtime. Included with every printer is LabelSuiteTM Design & Print Software, packed with built-in OSHA/ANSI/GHS templates, barcode tools, and a library of over 1 million symbols. The software is fully unlocked with no license fees or user limits, making it easy to deploy across your entire team. LabelTac 9 Features: Prints large-format labels from 4" to 9" wide. 300 dpi resolution for crisp, professional-quality results. Durable metal chassis with easy side-loading design. Full-color LCD display with live print status and supply indicators. Side media-view window for quick supply checks. USB and Ethernet connectivity for PC. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software – no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies up to 9"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.