Shop CIG
See all product information
Create Account
Clover Imaging Remanufactured Magenta Toner Cartridge for Canon 1240C001 (045)
- Mfr # 201391P
- Zoro # G305296228
product price:Â
$
59.39
/ea
Key Features
Max. Page Yield
1300
Compatible OEM Model Number
LBP-612CDW, MF632CDW, MF634CDW
Fits Brand
Canon
Ink/Toner Color
Magenta
For Use With
Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201391P
- Zoro #
- G305296228
- UPC #
- 801509404463
- Country of Origin
- Mexico
- Item
- Toner
- Max. Page Yield
- 1300
- Compatible OEM Model Number
- LBP-612CDW, MF632CDW, MF634CDW
- Fits Brand
- Canon
- Ink/Toner Color
- Magenta
- For Use With
- Printer
Description
Canon Color imageCLASS LBP-612CDW; MF632CDW, MF634CDW - Toner Cartridge, Magenta
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.