Shop CIG
See all product information
Create Account
Clover Imaging Remanufactured Toner Cartridge for Canon 119II 3480B001
- Mfr # 201115P
- Zoro # G811377848
product price:Â
$
64.79
/ea
Key Features
Compatible OEM Model Number
LBP-251DW, LBP-253DW, LBP-6300DN, LBP-6650DN, LBP-6670DN, MF414DW, MF416DW, MF419DW, MF5850DN, MF5880DN, MF5950DW, MF5960DN, MF6160DW, MF6180DW
Fits Brand
Canon
Ink/Toner Color
Black
Max. Page Yield
6400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201115P
- Zoro #
- G811377848
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Toner
- Compatible OEM Model Number
- LBP-251DW, LBP-253DW, LBP-6300DN, LBP-6650DN, LBP-6670DN, MF414DW, MF416DW, MF419DW, MF5850DN, MF5880DN, MF5950DW, MF5960DN, MF6160DW, MF6180DW
- Fits Brand
- Canon
- Ink/Toner Color
- Black
- Max. Page Yield
- 6400
Description
Canon imageCLASS LBP-251DW, LBP-253DW, LBP-6300DN, LBP-6650DN, LBP-6670DN; MF414DW, MF416DW, MF419DW, MF5850DN, MF5880DN, MF5950DW, MF5960DN, MF6160DW, MF6180DW 119II - Toner Cartridge High Yield
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.