Shop CIG
See all product information
Create Account
WF Non-OEM New Cyan Wide Format Ink Cartridge for Canon PFI-1700
- Mfr # WCPFI1700C
- Zoro # G105296695
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Ink/Toner Color
Cyan
Color
Cyan
Size
700 mL
Print Technology
Inkjet
Compatible OEM Model Number
iPF2000, iPF2100, iPF4000, Ipf4000S, iPF4100, iPF4100s, iPF6000, iPF6000s, iPF6100, iPF6100s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCPFI1700C
- Zoro #
- G105296695
- UPC #
- 801509398847
- Country of Origin
- United States
- Ink/Toner Color
- Cyan
- Item
- Ink
- Color
- Cyan
- Print Technology
- Inkjet
- Compatible OEM Model Number
- iPF2000, iPF2100, iPF4000, Ipf4000S, iPF4100, iPF4100s, iPF6000, iPF6000s, iPF6100, iPF6100s
- Fits Brand
- Canon
- Capacity
- 700 mL
Dimensions
- Size
- 700 mL
Description
Canon ImagePROGRAF PRO iPF2000, iPF2100, iPF4000, iPF4000s, iPF4100, iPF4100s, iPF6000, iPF6000s, iPF6100, iPF6100s (PFI-1700) - Wide Format Inkjet Cartridge, Cyan
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.