This item is Discontinued.

Cimarron Sports Cimarron Sports CM-PROPB Cimarron Deluxe Pitchback CMW-PROPB

Cimarron Sports CM-PROPB Cimarron Deluxe Pitchback (Discontinued)

  • Mfr # CMW-PROPB
  • Zoro # G103681097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMW-PROPB
Zoro #
G103681097
UPC #
851958006336
Country of Origin
China

Description

Deluxe Pitchback.
Practice catch pop flies or grounders, kicking and passing soccer balls, work on passing and catching basketball, or train in a variety of sports. Use all year round.
  • 1 1/2" 18 gauge corrosion resistant steel tubing frame.
  • All weather net system.
  • No tools required for assembly.
  • Can be used for multiple sports.
  • Materials: Steel.
  • Usage: Assembly Required.
  • Practice Net Type: Pitchbacks.
  • Sport: Baseball, Fastpitch Softball.
  • Width: 48".
  • Height: 68".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.