
KCUP, COFFEE, 24BX, 24PK
Mfr # 5000330074
Zoro # G523365874
product price:Â $25.69
/pk 24, $1.07/eaKey Features
Number of Serving Cups
1
Coffee Roast/Tea Type
Light
Caffeine Type
Caffeinated
Coffee Type
Regular
For Use With
Keurig Brewer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330074
Zoro #
G523365874
UPC #
99555063059
Country of Origin
United States
Details
Number of Serving Cups
1
Coffee Roast/Tea Type
Light
Caffeine Type
Caffeinated
Item
Coffee
Beverage Flavor
Classic Cinnamon Roll
Coffee Type
Regular
For Use With
Keurig Brewer
Beverage Package Style
K-Cup, Pod
Description
Made for Keurig single-cup brewers, Airtight & recyclable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.