33QT Cold Pack Canner
- Mfr # 319802
- Zoro # G523777776
product price:Â
$
112.99
/ea
Sold in multiples of 2 for
$225.98
Free Shipping & Returns
Key Features
Overall Width (In.)
15.7 in
Overall Length (In.)
10.4 in
Overall Height (In.)
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319802
- Zoro #
- G523777776
- UPC #
- 072495007093
- Country of Origin
- United States
- Item
- Canner
Dimensions
- Overall Width (In.)
- 15.7 in
- Overall Length (In.)
- 10.4 in
- Overall Height (In.)
- 5.5 in
Description
33QT Cold Pack Canner by CINSA designed for food preservation with a 33 quart capacity suitable for canning and cold storage applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.