Shop CISCO
See all product information
Create Account
1-Port SFP (mini-GBIC) Transceiver Module - 1 x 1000Base-LX/LH
- Mfr # GLC-LX-SM-RGD=
- Zoro # G214908328
product price:Â
$
735.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
0.3 in
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX/LH
Media Type Supported
Optical Fiber
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLC-LX-SM-RGD=
- Zoro #
- G214908328
- UPC #
- 882658074172
- Country of Origin
- Malaysia
- Ethernet Technology
- Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC Duplex 1000Base-LX/LH
- Media Type Supported
- Optical Fiber
- Fiber Mode Supported
- Single-mode
- Connector Type
- LC
- Compatibility
- Cisco IE 3000 Series Switches, Cisco 3200 Series Rugged Routers, Cisco MWR 2900 Mobile Wireless Routers.
- Network Technology
- 1000Base-LX/LH
- Item
- SFP (mini-GBIC) Module
- Number of Ports
- 1
- Application
- Data Networking
Dimensions
- Height
- 0.3 in
- Depth
- 2.2 in
- Width
- 0.5 in
- Wavelength
- 1300 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.