Shop CISCO
See all product information
Create Account
1000Base-LX SFP (mini-GBIC) Transceiver - 1 x 1000Base-LX
- Mfr # MGBLX1
- Zoro # G6302993
product price:Â
$
200.11
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
1 x LC Duplex 1000Base-LX
Width
0.5"
Depth
2.2"
Number of Ports
1
Height
0.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGBLX1
- Zoro #
- G6302993
- UPC #
- 882658262791
- Country of Origin
- Unknown
Dimensions
- Width
- 0.5"
- Depth
- 2.2"
- Height
- 0.3"
- Wavelength
- 1310 nm
Details
- Item
- SFP (mini-GBIC) Transceiver
- Connector Type
- 1 x LC Duplex 1000Base-LX
- Number of Ports
- 1
- Includes
- 1000Base-LX SFP (mini-GBIC) Transceiver, Quick Installation Guide
- Product Type
- SFP (mini-GBIC)
- Application
- Data Networking
- Fiber Mode Supported
- Single-mode
- Media Type Supported
- Optical Fiber
- Features
- Hot-swappable
- Network Technology
- 1000Base-LX
- Interfaces/Ports Details
- (1) LC Duplex 1000Base-LX
- Ethernet Technology
- Gigabit Ethernet
- Form Factor
- Hot-swappable
- Network Standard
- 1000Base-LX
Description
Gigabit Ethernet LX Mini-GBIC SFP Transceiver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.