10TB 3.5IN 12G SAS 7.2K RPM 4K HDD
Mfr # UCS-HDL10TG1S74K
Zoro # G316244317
product price:Â $3,601.29
/ea
Free Shipping & Returns
Key Features
For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Device Supported
Server
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCS-HDL10TG1S74K
Zoro #
G316244317
UPC #
-
Country of Origin
China
Details
Item
Hard Drive
For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Device Supported
Server
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Hot Pluggable
Yes
Storage Capacity
10 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.