12TB 3.5IN 12G SAS 7.2K RPM 4K HDD

  • Mfr # UCS-HDL12TG1S74K

  • Zoro # G516243950


product price:  $3,445.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Speed
7200 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Storage Capacity
12 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HDL12TG1S74K
Zoro #
G516243950
UPC #
-
Country of Origin
China

Details

Interface
SAS
Speed
7200 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Item
Hard Drive
Storage Capacity
12 TB
For Use With
Cisco UCS C240 M8 LFF Rack Server
Device Supported
Server
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.