Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1300 8-port 2.5GE 16-port PoE

  • Mfr # C130024MGP4X

  • Zoro # G412467481


product price: $1,632.84
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Height
1.7"
Depth
13.8"
Compatible Rack Unit
1U
Total Number of Network Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130024MGP4X
Zoro #
G412467481
UPC #
889728521932
Country of Origin
Mexico

Dimensions

Width
17.5"
Height
1.7"
Depth
13.8"

Details

Item
Ethernet Switch
Compatible Rack Unit
1U
Total Number of Network Ports
24
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
PoE+, Power Supply
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE802.3af
Port/Expansion Slot Details
16 Gigabit Ethernet PoE+, (4) 10 Gigabit Ethernet Expansion Slot, (8) 2.5 Gigabit Ethernet PoE+
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet, Gigabit Ethernet
Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Manageable
Yes
Number of SFP+ Slots
4
PoE Budget
375 W
MTBF
3590908 Hour
Power Consumption
46.10 W
Total Number of Expansion Slots
4
Input Voltage
120 V AC, 230 V AC
Network Technology
1000Base-T, 10GBase-X, 2.5GBase-T
High Availability Supported
Yes
Series
1300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.