
210-SERIES 48 PORT 10/100/1000BASE-T POE+ 4 1GBE UNPOPULATED SFP PORTS 1 FIXED A
Mfr # 16571
Zoro # G114897661
product price:Â $3,139.99
/ea
Free Shipping & Returns
Key Features
Number of SFP Slots
4
Manageable
Yes
Total Number of Network Ports
48
Expansion Slot Type
SFP
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16571
Zoro #
G114897661
UPC #
644728165711
Country of Origin
China
Dimensions
Width
17.4 in
Height
1.7 in
Depth
10 in
Details
Number of SFP Slots
4
Manageable
Yes
Total Number of Network Ports
48
Expansion Slot Type
SFP
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet Network
Total Number of Expansion Slots
4
Power Source
Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T
Package Contents
210-48p-GE4 Ethernet Switch, (1) Fixed AC PSU, (1) Power Cord
Item
Ethernet Switch
Series
210
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.