15.3TB 2.5IN U.2 15MM SOLIDIGM P5520 HG PERF MED END 1X NVME

  • Mfr # UCS-NVB15TO1VM6=

  • Zoro # G016274140


product price:  $20,255.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco UCS C225 M6 SFF Rack Server
Height
0.6 in
Interface
U.2 PCIe (NVMe)
Device Supported
Server
Storage Capacity
15.30 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-NVB15TO1VM6=
Zoro #
G016274140
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
For Use With
Cisco UCS C225 M6 SFF Rack Server
Interface
U.2 PCIe (NVMe)
Device Supported
Server
Storage Capacity
15.30 TB
Drive Type
Internal
Hot Pluggable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.