1.9TB 2.5IN U.2 15MM SOLIDIGM P5520 HG PERF MED END 1X NVME
Mfr # UCS-NVB1T9O1V
Zoro # G016274119
product price:Â $4,552.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
1.90 TB
Height
0.6 in
Interface
U.2 PCIe (NVMe)
For Use With
Cisco UCS Rack Server
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-NVB1T9O1V
Zoro #
G016274119
UPC #
-
Country of Origin
China
Dimensions
Height
0.6 in
Details
Storage Capacity
1.90 TB
Interface
U.2 PCIe (NVMe)
For Use With
Cisco UCS Rack Server
Drive Type
Internal
Device Supported
Server
Item
Solid State Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.