2.4TB 2.5IN 12G SAS 10K RPM 4K HDD
Mfr # UCS-HDB2T4GS10K4K
Zoro # G716244368
product price:Â $1,717.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Hot Pluggable
Yes
Disk Format
4Kn
Storage Capacity
2.40 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UCS-HDB2T4GS10K4K
Zoro #
G716244368
UPC #
-
Country of Origin
China
Details
Interface
SAS
Hot Pluggable
Yes
Disk Format
4Kn
Storage Capacity
2.40 TB
Drive Type
Internal
Item
Hard Drive
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.