
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NIM-2GE-CU-SFP
Zoro #
G2552150
UPC #
882658710933
Country of Origin
China
Dimensions
Width
3.5"
Height
1.3"
Depth
7.2"
Details
Product Type
WAN Module
Connector Type
RJ-45
Compatibility
Cisco 4000 Series Integrated Services Routers
Total Number of Expansion Slots
2
Media Type Supported
Optical Fiber, Twisted Pair
Interfaces/Ports Details
(2) RJ-45 1000Base-T WAN
Network Technology
1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Maximum Data Transfer Rate
1-Gbit/s
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Ports
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.