3.2TB 2.5IN U.2 15MM SOLIDIGM P5620 HG PERF HG END 3X NVME
Mfr # UCS-NVB3T2O1P
Zoro # G116274149
product price:Â $20,635.19
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Certifications & Standards
Cisco UCS C240 M7 SFF Rack Server
Drive Type
Internal
Hot Pluggable
Yes
Device Supported
Server
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCS-NVB3T2O1P
Zoro #
G116274149
UPC #
-
Country of Origin
China
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
Certifications & Standards
Cisco UCS C240 M7 SFF Rack Server
Drive Type
Internal
Hot Pluggable
Yes
Device Supported
Server
Storage Capacity
3.20 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.