3.2TB 2.5IN U.2 15MM SOLIDIGM P5620 HG PERF HG END 3X NVME

  • Mfr # UCS-NVB3T2O1P=

  • Zoro # G516274183


product price:  $27,857.39
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Hot Pluggable
Yes
Storage Capacity
3.20 TB
Drive Type
Internal
Certifications & Standards
Cisco UCS C240 M7 SFF Rack Server
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-NVB3T2O1P=
Zoro #
G516274183
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

Item
Solid State Drive
Hot Pluggable
Yes
Storage Capacity
3.20 TB
Drive Type
Internal
Certifications & Standards
Cisco UCS C240 M7 SFF Rack Server
Device Supported
Server

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.