Shop CISCO
See all product information
Create Account
3.2TB E3.S1T KCD8XPJE HGPERF HGEND GEN5 3X NVME SIE SCEF
- Mfr # UCSX-NVE13T2K1P
- Zoro # G816274104
product price:Â
$
18,978.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Cisco UCS X210c M8 Compute Node
Storage Capacity
3.20 TB
Device Supported
Compute Node
Drive Interface Standard
PCI Express NVMe 5.0
Hot Pluggable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCSX-NVE13T2K1P
- Zoro #
- G816274104
- UPC #
- -
- Country of Origin
- China
- For Use With
- Cisco UCS X210c M8 Compute Node
- Storage Capacity
- 3.20 TB
- Device Supported
- Compute Node
- Drive Interface Standard
- PCI Express NVMe 5.0
- Hot Pluggable
- Yes
- Item
- Hard Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.