3.80 TB Solid State Drive - 2.5" Internal - U.2 - 3 Year Warranty
Mfr # UCS-NVB3T8O1V=
Zoro # G116274170
product price:Â $25,279.89
/ea
Free Shipping & Returns
Key Features
For Use With
Cisco UCS C240 M7 SFF Rack Server
Height
0.6 in
Interface
U.2
Storage Capacity
3.80 TB
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UCS-NVB3T8O1V=
Zoro #
G116274170
UPC #
-
Country of Origin
China
Dimensions
Height
0.6 in
Details
Item
Solid State Drive
For Use With
Cisco UCS C240 M7 SFF Rack Server
Interface
U.2
Storage Capacity
3.80 TB
Drive Type
Internal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.