3.8TB 2.5IN U.2 15MM SOLIDIGM P5520 HG PERF MED END 1X NVME

  • Mfr # HCI-NVB3T8O1V

  • Zoro # G716274143


product price:  $18,725.89
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco Compute Hyperconverged with Nutanix HCIAF240C M7 All-NVMe/All-Flash Server
Height
0.6 in
Interface
U.2
Device Supported
Server
Storage Capacity
3.80 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCI-NVB3T8O1V
Zoro #
G716274143
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in

Details

For Use With
Cisco Compute Hyperconverged with Nutanix HCIAF240C M7 All-NVMe/All-Flash Server
Interface
U.2
Device Supported
Server
Storage Capacity
3.80 TB
Drive Type
Internal
Hot Pluggable
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.