Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

562 Wireless Dual Headset, CPHSWL562SUS

  • Mfr # CPHSWL562SUS=

  • Zoro # G5448756


product price: $523.06
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
562 Headset, Standard Base Station
Corded/Wireless
Wireless
Microphone Design
Boom
Wireless Technology
DECT 6.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPHSWL562SUS=
Zoro #
G5448756
UPC #
889728180375
Country of Origin
Unknown

Details

Color
Black
Item
Headset
Includes
562 Headset, Standard Base Station
Corded/Wireless
Wireless
Microphone Design
Boom
Wireless Technology
DECT 6.0
Series
500
Frequency Response
48 kHz
Sound Mode
Stereo
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Wireless Operating Distance
300 ft
Microphone Technology
Uni-directional, Condenser, Electret

Description

Cisco 562 Wireless Dual Headset, STANDARD Base Station US,CA SPARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.