600GB 2.5IN 12G SAS 10K RPM 512N HDD

  • Mfr # UCS-HDB600GS10K2N

  • Zoro # G016244365


product price:  $1,300.69
/ea
Free Shipping & Returns

Key Features

For Use With
Cisco UCS C240 M8 SFF Rack Server
Interface
SAS
Speed
10000 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HDB600GS10K2N
Zoro #
G016244365
UPC #
-
Country of Origin
China

Details

Item
Hard Drive
For Use With
Cisco UCS C240 M8 SFF Rack Server
Interface
SAS
Speed
10000 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Storage Capacity
600 GB
Device Supported
Server
Disk Format
512n

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.