Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

721 WIRELESS SINGLE ON-EAR HEADSET USB-A BUNDLE-CARBON BLACK

  • Mfr # HS-WL-721-BUNA-C

  • Zoro # G221704456


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Maximum Frequency
20 kHz
Host Interface
USB Type A
Earpiece Type
Monaural
Virtual Assistant Supported
Google Assistant, Siri
Cable Length
3.94 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-WL-721-BUNA-C
Zoro #
G221704456
UPC #
889728428279
Country of Origin
China

Dimensions

Cable Length
3.94 ft

Details

Maximum Frequency
20 kHz
Host Interface
USB Type A
Earpiece Type
Monaural
Virtual Assistant Supported
Google Assistant, Siri
Connectivity Technology
Wired/Wireless
Bluetooth Standard
Bluetooth 5.0
Impedance
32 Ohm
Sound Mode
Mono
Microphone Technology
MEMS Technology
Wireless Operating Distance
213.3 ft
Bluetooth Profiles
A2DP, HSP, HFP, AVRCP
Features
Flip to Mute, Comfortable, Lightweight, Equalizer, Voice Assistant, Beamforming Microphone, Fast Charging, Replaceable Earpad, Sub Band Coding (SBC)
Minimum Frequency Response
20 Hz
Item
Headset
Wireless Technology
Bluetooth
Mount Type
Ear-cup
Microphone Design
Boom
Integrated Microphone
Yes
Earpiece Design
Over-the-head

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.