Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

730 Wireless Headset Carbon

  • Mfr # HSWL730BUNAC

  • Zoro # G2747570


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Carbon Black
Noise Canceling
Yes
Product Type
Headset
Impedance
32 Ohm
Package Contents
Headset 730, Hard Travel Case, USB Adapter, USB-A Cable, 3.5-mm Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWL730BUNAC
Zoro #
G2747570
UPC #
889728264525
Country of Origin
Unknown

Dimensions

Driver Size
1.57"

Details

Color
Carbon Black
Noise Canceling
Yes
Product Type
Headset
Impedance
32 Ohm
Package Contents
Headset 730, Hard Travel Case, USB Adapter, USB-A Cable, 3.5-mm Cable
Earpiece Type
Binaural
Microphone Design
Boom
Sound Pressure Level (A-Weighted)
118 dB(A)
Microphone Technology
Condenser, Electret, Noise Cancelling, Noise Reduction, Uni-directional
Host Interface
Mini-phone (3.5mm), USB Type A
Maximum Frequency Response
20 kHz
Wireless Operating Distance
213.3 ft
Wireless Technology
Bluetooth
Connectivity Technology
Wired/Wireless
Earpiece Design
Over-the-head
Minimum Frequency Response
20 Hz
Sound Mode
Stereo
Series
730

Description

Cisco Headset 730 - Stereo - USB Type A, Mini-phone (3.5mm) - Wired/Wireless - Bluetooth - 213.3 ft - 32 Ohm - 20 Hz to 20 kHz - Over-the-head - Binaural - Circumaural - Noise Cancelling, Uni-directional, Noise Reduction, Condenser, Electret Microphone - Noise Canceling - Carbon Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.