Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

730 Wireless Headset + Stand, HS-WL-730-BUNAS-P

  • Mfr # HSWL730BUNASP

  • Zoro # G3065891


product price: $748.66
/ea
Free Shipping & Returns

Key Features

Features
Acoustic Shock Protection, Advanced Audio Coding (AAC), Ambient Noise, apt-X Technology, Crystal Clear Microphone, Fast Charging, Hearing Protection, LED Lighting, Mute Button, Noise Reduction, Smart Sensor Technology, Voice Assistant, Wideband Audio
Maximum Frequency Response
20 kHz
Sound Mode
Stereo
Bluetooth Profiles
A2DP, AVRCP, HFP, HSP
Wireless Operating Distance
213.3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWL730BUNASP
Zoro #
G3065891
UPC #
889728264792
Country of Origin
Unknown

Dimensions

Driver Size
1.57"

Details

Item
Headset
Features
Acoustic Shock Protection, Advanced Audio Coding (AAC), Ambient Noise, apt-X Technology, Crystal Clear Microphone, Fast Charging, Hearing Protection, LED Lighting, Mute Button, Noise Reduction, Smart Sensor Technology, Voice Assistant, Wideband Audio
Maximum Frequency Response
20 kHz
Sound Mode
Stereo
Bluetooth Profiles
A2DP, AVRCP, HFP, HSP
Wireless Operating Distance
213.3 ft
Earpiece Controls
Mute, Play/Pause, Volume
Battery Rechargeable
Yes
Battery Talk Time
20 Hour
Maximum Battery Recharge Time
2.50 Hour
Active Noise Canceling (ANC)
Yes
Batteries Required
Yes
Integrated Microphone
Yes
Compatibility
Cisco Products: DX70, DX80, IP DECT Phone 6825, IP Phone 88XX, Unified Wireless IP Phone 8821
Charging Method
Charging Stand
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired/Wireless
Virtual Assistant Supported
Cortana, Google Assistant, Siri
Package Contents
Headset 730, Travel case, USB HD adapter, Charging stand, USB A and 3.5mm connectors
Microphone Technology
Directional, Electret Condenser, Noise Cancelling, Uni-directional
Sound Pressure Level
118 dB
Bluetooth Codecs Supported
SBC (Music)
Earpiece Type
Binaural
Active Noise Canceling (ANC) Technology
Hybrid
Environmentally Friendly
Yes
Host Interface
Mini-phone (3.5mm), USB Type A
Bluetooth Standard
Bluetooth 5.0
Ear Cushion Material
Leather
Wireless Technology
Bluetooth
Earpiece Design
On-ear, Over-the-head
Impedance
32 Ohm

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.