8800 ROUTE PROCESSOR 2 SZTP DEFAULT
Mfr # 8800-RP2-S=
Zoro # G516450372
product price:Â $46,335.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Cisco Series Modular Routers: 880488088818
Connector Type
RJ-45
Total Number of Expansion Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8800-RP2-S=
Zoro #
G516450372
UPC #
-
Country of Origin
China
Dimensions
Height
2.6 in
Width
22.4 in
Details
Item
Route Processor
Compatible With
Cisco Series Modular Routers: 880488088818
Connector Type
RJ-45
Total Number of Expansion Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP+
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-X
Number of Ports
1
Expansion Slot Details
2 x 10GBase-X Expansion Slot
Ethernet Technology
10 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.