This item is Discontinued.

Cisco Aironet 1815M Series Mblty Exp, AIR-AP1815T-B-K9 AIR-AP1815T-B-K9

Aironet 1815M Series Mblty Exp, AIR-AP1815T-B-K9 (Discontinued)

  • Mfr # AIR-AP1815T-B-K9
  • Zoro # G3065444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIR-AP1815T-B-K9
Zoro #
G3065444
UPC #
889728016223
Country of Origin
Unknown

Dimensions

Width
6"
Depth
4"
Height
1.5"

Details

Product Type
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ac

Description

The Cisco Systems Aironet 1815M Series Mblty Exp, AIR-AP1815T-B-K9 is a wireless access point with a width of 6", a depth of 4", and a height of 1.5". It is compliant with the IEEE 802.11ac wireless LAN standard.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.