This item is Discontinued.

No Product Image Available

AIRONET 2.4GHZ AND 5GHZ, AIRANT2524DWR (Discontinued)

  • Mfr # AIRANT2524DWR=
  • Zoro # G6329523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIRANT2524DWR=
Zoro #
G6329523
UPC #
882658459795
Country of Origin
Unknown

Dimensions

Width
0.83"
Height
6.63"

Details

Item
Antenna
Compatible With
Cisco Aironet Series Wireless Access Points:3600e, 1550
Connector Type
RP-TNC
Operating Frequency Range
2400 MHz to 2500 MHz, 5150 MHz to 5850 MHz
USB
No
Application
Wireless Data Network
Frequency Band Type
SHF, UHF
Directivity
Omni-directional
Antenna Gain
4 dB(i)
Number of Connectors
1
Impedance
50 Ohm
Antenna Gain (Isotropic)
4 dBi

Description

Cisco - AIRONET 2.4GHZ 2DBI AND 5GHZ 4DBI DIPOLE ANTENNA RP-TNC WHITE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.