
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIR-CAP2702I-B-K9
Zoro #
G2647457
UPC #
882658933486
Country of Origin
China
Dimensions
Width
8.7"
Depth
8.7"
Height
2"
Details
Wireless LAN Standard
IEEE 802.11ac
Product Type
Wireless Access Point
Ethernet Technology
Ethernet, Fast Ethernet, Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Frequency Band
2.40 GHz, 5 GHz
MIMO Technology
Yes
Management Port
Yes
Wireless Transmission Speed
1.27-Gbit/s
Beamforming Technology
Yes
Series
2700
Description
The Cisco Aironet 2700 Series Access Point is a wireless access point with a Wireless LAN Standard of IEEE 802.11ac. It has a product type of Wireless Access Point and dimensions of 8.7" width, 8.7" depth, and 2" height.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.