This item is Discontinued.

No Product Image Available

Asa 5585-X Ips Security Services Processor-60 With 6Ge.4Sfp+ (Discontinued)

  • Mfr # ASA-IPS-60-INC-K9
  • Zoro # G2555057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASA-IPS-60-INC-K9
Zoro #
G2555057
UPC #
-
Country of Origin
United States

Details

Product Type
Service Module
Compatibility
Cisco ASA 5585-X Series Adaptive Security Appliances
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
4
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Expansion Slot Type
SFP+
Connector Type
RJ-45, USB
Total Number of Ports
2
Interfaces/Ports Details
(1) RJ-45 Management, (2) RJ-45 10/100/1000Base-T Management, (2) USB, (6) RJ-45 10/100/1000Base-T LAN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.