This item is Discontinued.

Cisco Cat 1000 16Port Ge Ext Ps 2X1G C1000-16T-E-2G-L

Cat 1000 16Port Ge Ext Ps 2X1G (Discontinued)

  • Mfr # C1000-16T-E-2G-L
  • Zoro # G2276680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1000-16T-E-2G-L
Zoro #
G2276680
UPC #
889728248495
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
10.6"
Depth
8.3"

Details

Number of Network Ports
16
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Number of SFP Slots
2
Uplink Port
Yes
Number of Expansion Slots
2
Port/Expansion Slot Details
16 Gigabit Ethernet Network, (2) Gigabit Ethernet Uplink
Expansion Slot Type
SFP (mini-GBIC)
Manageable
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Series
1000
Mount Type
Rack
Item
Ethernet Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.