This item is Discontinued.

Cisco Cat 2960L Sm 16P Gig 2X1G WS-C2960L-SM-16TS

Cat 2960L Sm 16P Gig 2X1G (Discontinued)

  • Mfr # WS-C2960L-SM-16TS
  • Zoro # G9091541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C2960L-SM-16TS
Zoro #
G9091541
UPC #
889728197588
Country of Origin
Unknown

Dimensions

Depth
8.5"
Height
1.7"
Width
10.6"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.