Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 1300 48-PORT GE, 4X10G SFP+

  • Mfr # C1300-48T-4X

  • Zoro # G822447080


product price: $1,778.99
/ea
Free Shipping & Returns

Key Features

Total Number of Network Ports
48
Compatible Rack Unit
1U
Frequency
50 Hz, 60 Hz
Depth
11.3 in
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1300-48T-4X
Zoro #
G822447080
UPC #
889728522090
Country of Origin
China

Dimensions

Depth
11.3 in
Height
1.7 in
Width
17.5 in

Details

Total Number of Network Ports
48
Compatible Rack Unit
1U
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network Port
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Shared SFP Slot
Yes
Mounting Type
Rack-mountable
Number of SFP+ Slots
4
Modular
Yes
Manageable
Yes
Power Consumption
50.58 W
Networking Standards
IEEE 802.3z, IEEE 802.3at, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3az, IEEE 802.3x, IEEE 802.3af, IEEE 802.3u, IEEE 802.3ad, IEEE 802.1x, IEEE 802.1ab, IEEE 802.1Q, IEEE 802.1D, IEEE 802.11ac, IEEE 802.1w, IEEE 802.3, IEEE 802.1s
Network Technology
10GBase-X, 10/100/1000Base-T
Item
Ethernet Switch
Power Source
AC, Power Supply
Number of Power Supplies Installed
1
Total Number of Expansion Slots
4
Input Voltage
120 V AC, 230 V AC
Network (RJ-45)
Yes
Layer Supported
3
Ethernet Technology
10 Gigabit Ethernet
Expansion Slot Type
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.