This item is Discontinued.

Cisco Catalyst 2960-Sf Switch 24Ports Manageable WS-C2960S-F24PS-L

Catalyst 2960-Sf Switch 24Ports Manageable (Discontinued)

  • Mfr # WS-C2960S-F24PS-L
  • Zoro # G2564979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C2960S-F24PS-L
Zoro #
G2564979
UPC #
882658524233
Country of Origin
Unknown

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Port/Expansion Slot Details
(1) Expansion Slot, (2) Gigabit Ethernet Expansion Slot, 24 Fast Ethernet Network
USB
Yes
Total Number of Network Ports
24
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Media Type Supported
Twisted Pair
Total Number of Expansion Slots
3
Number of PoE+ (RJ-45) Ports
24
Manageable
Yes
Network Technology
10/100Base-TX
Expansion Slot Type
SFP, Stacking Module
Number of SFP Slots
2
Series
2960-S

Description

This is a CISCO brand Catalyst 2960-Sf Switch 24Ports Manageable. It is an Ethernet Switch with a Power Supply as its power source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.