This item is Discontinued.

No Product Image Available

Catalyst 2960 X 24 GigE LAN, WSC2960X24TDL (Discontinued)

  • Mfr # WS-C2960X-24TD-L
  • Zoro # G6322523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C2960X-24TD-L
Zoro #
G6322523
UPC #
882658554407
Country of Origin
Unknown

Dimensions

Height
1.8"
Depth
11"
Width
17.5"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

Cisco Catalyst 2960-X 24 GigE, 2 x 10G SFP+, LAN Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.