This item is Discontinued.

Cisco Catalyst 2960 X 24 GigE PoE, WSC2960X24PSL WS-C2960X-24PS-L

Catalyst 2960 X 24 GigE PoE, WSC2960X24PSL (Discontinued)

  • Mfr # WS-C2960X-24PS-L
  • Zoro # G6322715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C2960X-24PS-L
Zoro #
G6322715
UPC #
882658554339
Country of Origin
Unknown

Dimensions

Width
17.5"
Depth
14.5"
Height
1.8"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

Cisco Catalyst 2960-X 24 GigE PoE 370W, 4 x 1G SFP, LAN Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.