This item is Discontinued.

Cisco Catalyst 3560X-48T-E 48X 10/100/1000 Rkc Mnt WS-C3560X-48T-E

Catalyst 3560X-48T-E 48X 10/100/1000 Rkc Mnt (Discontinued)

  • Mfr # WS-C3560X-48T-E
  • Zoro # G2553480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C3560X-48T-E
Zoro #
G2553480
UPC #
882658517198
Country of Origin
China

Dimensions

Width
17.5"
Depth
18"
Height
1.8"

Details

Power Source
Power Supply
Product Type
Ethernet Switch
Compatible Rack Unit
1U
Redundant Power Supply Supported
Yes
Manageable
Yes
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Standard Memory
256 MB
Total Number of Expansion Slots
1
MTBF
186778 Hour
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
48
USB
Yes
Memory Technology
DRAM
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
Certifications & Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3z, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3x, IEEE 802.3ad (LACP), IEEE 802.1w, IEEE 802.1x, IEEE 802.1s, IEEE 802.1aeEMI and EMC Compliance:FCC Part 15 (CFR 47) Class A, ICES-003 Class A, EN 55022 Class A, CISPR 22 Class A, AS/NZS 3548 Class A, BSMI Class A, VCCI Class A, EN 55024, EN300386, EN 50082-1, EN 61000-3-2, EN 61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN 61000-6-1Safety Compliance:UL 60950-1, CAN/CSA-C22.2 No. 60950-1, EN 60950-1, IEC 60950-1, CCC
Management
Web-Based Management, Command Line Interface, SNMP v1, v2c, v3, RMON 1, 2, 3,-9, Syslog, Telnet, DHCP, VLAN, QoS, MIB
Flash Memory
64 MB
Total Number of Network Ports
48
Series
3560-X

Description

This is a CISCO brand Catalyst 3560X-48T-E 48X 10/100/1000 Rkc Mnt Ethernet Switch. It is powered by a Power Supply and has a width of 17.5", a depth of 18", and a height of 1.8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.