This item is Discontinued.

Cisco Catalyst 3750X 48P-E 48X10/100/1000 Rck Mnt Poe WS-C3750X-48P-E

Catalyst 3750X 48P-E 48X10/100/1000 Rck Mnt Poe (Discontinued)

  • Mfr # WS-C3750X-48P-E
  • Zoro # G2563326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C3750X-48P-E
Zoro #
G2563326
UPC #
882658517150
Country of Origin
China

Dimensions

Depth
17.5"
Width
18"
Height
1.8"

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Network Technology
10/100/1000Base-T
Compatible Rack Unit
1U
Redundant Power Supply Supported
Yes
MTBF
139913 Hour
Manageable
Yes
Total Number of Network Ports
48
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Certifications & Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3z, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ab, UL 60950-1, CAN/CSA-C22.2 No. 60950-1, EN 60950-1, IEC 60950-1, CCC, FCC Part 15 (CFR 47) Class A, ICES-003 Class A, EN 55022 Class A, CISPR 22 Class A, AS/NZS 3548 Class A, BSMI Class A, VCCI Class A, EN 55024, EN300386, EN 50082-1, EN 61000-3-2, EN 61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN 61000-6-1, IEEE 802.1p, IEEE 802.3af, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1w, IEEE 802.1x, IEEE 802.1s, IEEE 802.1ae, IEEE 802.3at, GOST
Number of PoE (RJ-45) Ports
48
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Management
VLAN, SNMP v1, v2c, v3, RMON 1, 2, 3,-9, MIB, GUI, QoS, IGMP, DHCP, Telnet, Syslog, CLI
Series
3750-X

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.